Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
MBL Bottle Amber Soda Glass With Polyethylene Stopper 50mL PK10
By MBL
Order Code:
ZT1250062S
Copy
£74.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£74.99
0%
5 +
£68.99
8%
1
Add to basket
Get it by
Thu, 24th Apr
In Stock
GBP
74.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/mbl-bottle-amber-soda-glass-with-polyethylene-stopper-50ml-pk10/p/ZT1250062S
Add to quotation
View all Bottles
Description
Bottle Amber Soda Glass With Polyethylene Stopper 50mL
Tags:
#BulkDiscount
Specifications
Specifications for MBL Bottle Amber Soda Glass With Polyethylene Stopper 50mL PK10
Pack Size
10
Product Code
BOT1076
Capacity
50ml
Pack Quantity
10
Product Type
Glass Bottles
Dimensions (Diameter x H)
42 x 77mm
Size
10