Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
MBL Burette Rotaflo PTFE Key Class B 100 mL EACH
By MBL
Order Code:
ZT1253169S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£75.19
6%
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/mbl-burette-rotaflo-ptfe-key-class-b-100-ml-each/p/ZT1253169S
Add to quotation
View all Bottles
Description
Burette Rotaflo PTFE Key Class B 100 mL
Tags:
#BulkDiscount
Specifications
Specifications for MBL Burette Rotaflo PTFE Key Class B 100 mL EACH
Material
Borosilicate glass
Pack Size
Each
Product Code
BUR1036
Capacity
1000ml
Graduations
0.2ml
Pack Quantity
1
Product Type
Burettes
Length
897mm
Size
Each
Class
B
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome