Media-lab Bottles


£6.09 Inc VAT (20%)

See 12 Product Variants
£6.09

Description

Bottles complete with cap and pouring ring. Ideal for mixing and storage of culture medium.

Features and Benefits
• Wide neck for easy filling
• Sloping shoulders for smooth pouring action
• White graduations and marking spot
• Manufactured from temperature and chemically resistant borosilicate glass
• Supplied with light blue coloured polypropylene cap
• Neck fitted with pouring ring for drip-free performance
• Withstands steam sterilisation or dry heat up to 140°C

Standards Met
• Complies with ISO 4796

Notes
• Never autoclave bottles with a fully tightened screwcap
• Always slacken off. Failure to follow this procedure can lead to breakage of the bottle
• This small bottle features a glass lip and does not require a pouring ring

Feature Attributes

Material:
Glass
Standards Met:
ISO 4796

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome