Microflex Gloves Micro-touch Affinity Green Neoprene - M PK100

Order Code: ZT1273494S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Temp. Unavailable - Gloves Micro-touch Affinity Green Neoprene - M

Specifications for Microflex Gloves Micro-touch Affinity Green Neoprene - M PK100
  • Pack Size
    100
  • Product Code
    SAF0364
  • Colour
    Green
  • Material
    Neoprene
  • Product Type
    Gloves
  • Size
    Medium