Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene 4L LDPE Jugs with Closure PK6
By Nalgene
Order Code:
ZT1246217S
£239.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
239.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-4l-ldpe-jugs-with-closure-pk6/p/ZT1246217S
Add to quotation
View all Bottles
Description
Nalgene 4L LDPE Jug with closure
Specifications
Specifications for Nalgene 4L LDPE Jugs with Closure PK6
Material
LDPE
Pack Size
6
Product Code
2220-0010
Colour
Natural
Capacity
4000ml
Pack Quantity
6
Product Type
Plastic Bottles
Closure Size
38-430mm
Cap Colour
White
Dimensions (Diameter x H)
152 x 304mm
Size
6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome