Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Bottle 125ml Teflon WM EACH
By Nalgene
Order Code:
ZT1248982S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-bottle-125ml-teflon-wm-each/p/ZT1248982S
Add to quotation
View all Bottles
Description
Nalgene Bottle 125ml Teflon WM
Specifications
Technical Information
Specifications for Nalgene Bottle 125ml Teflon WM EACH
Material
Teflon FPE
Product Code
BOT0070
Pack Size
Each
Colour
Natural
Capacity
125ml
Pack Quantity
1
Product Type
Plastic Bottles
Cap Colour
Natural
Closure Size
33mm
Size
Each
Dimensions (Diameter x H)
46 x 117mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome