Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Bottle 4L HDPE Heavy Duty EACH
By Nalgene
Order Code:
ZT1249479S
£73.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£70.29
5%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
73.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-bottle-4l-hdpe-heavy-duty-each/p/ZT1249479S
Add to quotation
View all Bottles
Description
Nalgene Bottle 4L HDPE Heavy Duty
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Nalgene Bottle 4L HDPE Heavy Duty EACH
Material
HDPE
Pack Size
Each
Product Code
BOT0278
Colour
Natural
Capacity
4000ml
Pack Quantity
1
Product Type
Plastic Bottles
Size
Each
Closure Size
65mm
Dimensions (Diameter x H)
155 x 338mm
Cap Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome