Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Bottle HDPE Jerrycan 13L PK4
By Nalgene
Order Code:
ZT1249374S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-bottle-hdpe-jerrycan-13l-pk4/p/ZT1249374S
Add to quotation
View all Bottles
Description
Nalgene Bottle HDPE Jerrycan 13L
Specifications
Specifications for Nalgene Bottle HDPE Jerrycan 13L PK4
Material
HDPE
Pack Size
4
Product Code
BOT0175
Colour
Natural
Capacity
13000ml
Pack Quantity
4
Product Type
Plastic Bottles
Cap Colour
White
Dimensions (Diameter x H)
290 x 378mm
Closure Size
38mm
Size
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome