Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Heavy Duty HDPE Wide Mouth Bottle with PP closure 2L PK2
By Nalgene
Order Code:
ZT1249531S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£67.19
4%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-heavy-duty-hdpe-wide-mouth-bottle-with-pp-closure-2l-pk2/p/ZT1249531S
Add to quotation
View all Bottles
Description
Nalgene Heavy Duty HDPE Wide Mouth Bottle with PP closure 2L
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Nalgene Heavy Duty HDPE Wide Mouth Bottle with PP closure 2L PK2
Material
HDPE
Pack Size
2
Product Code
BOT0277
Colour
Natural
Capacity
2000ml
Pack Quantity
2
Product Type
Plastic Bottles
Dimensions (Diameter x H)
119 x 260mm
Size
2
Closure Size
38mm
Cap Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome