Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Heavy Duty Polyropylene Vacuum Bottle Wide Neck 1L PK6
By Nalgene
Order Code:
ZT1249571S
£279.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
279.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-heavy-duty-polyropylene-vacuum-bottle-wide-neck-1l-pk6/p/ZT1249571S
Add to quotation
View all Bottles
Description
Nalgene Heavy Duty Polyropylene Vacuum Bottle Wide Neck 1L
Specifications
Technical Information
Specifications for Nalgene Heavy Duty Polyropylene Vacuum Bottle Wide Neck 1L PK6
Material
PPCO
Product Code
BOT0322
Pack Size
6
Colour
Natural
Capacity
1000ml
Pack Quantity
6
Product Type
Plastic Bottles
Closure Size
38mm
Size
6
Dimensions (Diameter x H)
93 x 226mm
Cap Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome