Nalgene Large Narrow-Mouth PPCO Bottles with Closure PK6

Order Code: ZT1246256S

£259.99 Inc VAT (20%)


Description

Nalge Nn Bottles ppr 4ltr

Specifications for Nalgene Large Narrow-Mouth PPCO Bottles with Closure PK6
  • Material
    PPCO
  • Product Code
    2203-0010
  • Pack Size
    6
  • Colour
    Natural
  • Capacity
    4000ml
  • Pack Quantity
    6
  • Product Type
    Plastic Bottles
  • Cap Colour
    White
  • Closure Size
    38mm
  • Dimensions (Diameter x H)
    152 x 333mm
  • Size
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome