Nalgene LDPE Bottle Narrow Neck 30ml PK12
Hover to enlarge the image

Nalgene LDPE Bottle Narrow Neck 30ml PK12

Order Code:
MPN:

30ml
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%
See all 6 variants |

Product Description

Nalgene LDPE Bottle Narrow Neck 30ml

Specifications
Material
LDPE
Product Code
BOT3224
Pack Size
12
Colour
Natural
Capacity
30ml
Pack Quantity
12
Product Type
Plastic Bottles
Closure Size
20mm
Dimensions (Diameter x H)
34 x 61mm
Size
12
Cap Colour
Natural


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome