Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Polypropylene Bottle Wide Neck 1L PK6
By Nalgene
Order Code:
ZT1249163S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-polypropylene-bottle-wide-neck-1l-pk6/p/ZT1249163S
Add to quotation
View all Bottles
Description
Nalgene Polypropylene Bottle Wide Neck 1L
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Nalgene Polypropylene Bottle Wide Neck 1L PK6
Material
PPCO
Pack Size
6
Product Code
BOT0110
Colour
Natural
Capacity
1000ml
Pack Quantity
6
Product Type
Plastic Bottles
Closure Size
63mm
Size
6
Cap Colour
Natural
Dimensions (Diameter x H)
91 x 199mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome