Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Narrow-Mouth HDPE IP2 Bottles 60mL PK72
By Nalgene
Order Code:
ZT1249944S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-narrow-mouth-hdpe-ip2-bottles-60ml-pk72/p/ZT1249944S
Add to quotation
View all Bottles
Description
Bottle
Specifications
Specifications for Nalgene Narrow-Mouth HDPE IP2 Bottles 60mL PK72
Material
HDPE
Product Code
2099-0002
Pack Size
72
Colour
Natural
Capacity
60ml
Pack Quantity
72
Product Type
Plastic Bottles
Dimensions (Diameter x H)
39 x 84mm
Closure Size
20mm
Size
72
Cap Colour
Natural
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome