Nalgene Polycarbonate InVitro Biotainer Bottles and Carboys PK6

Order Code: ZT1246827S

£529.99 Inc VAT (20%)


Description

Nalge Biotainer PC Carboy Sterile

Specifications for Nalgene Polycarbonate InVitro Biotainer Bottles and Carboys PK6
  • Material
    PC
  • Product Code
    3405-42
  • Pack Size
    6
  • Colour
    Blue Green
  • Capacity
    5000ml
  • Pack Quantity
    6
  • Product Type
    Plastic Bottles
  • Cap Colour
    White
  • Closure Size
    48mm
  • Dimensions (Diameter x H)
    166 x 299mm
  • Size
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome