Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Polypropylene Jar 250ml PK6
By Nalgene
Order Code:
ZT1250799S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-polypropylene-jar-250ml-pk6/p/ZT1250799S
Add to quotation
View all Bottles
Description
Nalgene Polypropylene Jar 250ml
Tags:
#BulkDiscount
Specifications
Specifications for Nalgene Polypropylene Jar 250ml PK6
Pack Size
6
Product Code
2118-0008
Product Type
Sample Containers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome