Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Rectangular Polypropylene Carboys with Closure EACH
By Nalgene
Order Code:
ZT1246220S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-rectangular-polypropylene-carboys-with-closure-each/p/ZT1246220S
Add to quotation
View all Bottles
Description
Carboy Rectangular
Specifications
Specifications for Nalgene Rectangular Polypropylene Carboys with Closure EACH
Material
PP
Pack Size
Each
Product Code
2212-0020
Colour
Natural
Capacity
9000ml
Pack Quantity
1
Product Type
Plastic Bottles
Dimensions (Diameter x H)
220 x 360mm
Size
Each
Cap Colour
White
Closure Size
100-415mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome