Nalgene Single-Use HDPE Carboy PK6

Order Code: ZT1246955S

£1,099.99 Inc VAT (20%)


Description

Container Endotoxin Free 20L

Specifications for Nalgene Single-Use HDPE Carboy PK6
  • Material
    HDPE
  • Pack Size
    6
  • Product Code
    342289-0050
  • Colour
    Natural
  • Capacity
    20000ml
  • Pack Quantity
    6
  • Product Type
    Plastic Bottles
  • Dimensions (Diameter x H)
    284 x 502mm
  • Size
    6
  • Cap Colour
    White
  • Closure Size
    64mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome