Nalgene Single-Use Sterile Carboy HDPE with Moulded Handles 33L EACH

Order Code: ZT1248890S

£379.99 Inc VAT (20%)


Description

Sterile Carboy 33L

Specifications for Nalgene Single-Use Sterile Carboy HDPE with Moulded Handles 33L EACH
  • Material
    PP
  • Product Code
    BOT0002
  • Pack Size
    Each
  • Colour
    Natural
  • Capacity
    33000ml
  • Pack Quantity
    1
  • Product Type
    Plastic Bottles
  • Closure Size
    64mm
  • Size
    Each
  • Dimensions (Diameter x H)
    381 x 546mm
  • Cap Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome