Nalgene Square High-Density Polyethylene wide-mouth PK72

Order Code: ZT1250442S

£159.99 Inc VAT (20%)


Description

Nalgene Square HDPE WN 60ml

Specifications for Nalgene Square High-Density Polyethylene wide-mouth PK72
  • Material
    HDPE
  • Product Code
    2114-0002
  • Pack Size
    72
  • Colour
    Natural
  • Capacity
    60ml
  • Pack Quantity
    72
  • Product Type
    Plastic Bottles
  • Size
    72
  • Closure Size
    28mm
  • Dimensions (Diameter x H)
    36 x 83mm
  • Cap Colour
    Natural

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome