Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable EACH
By Nalgene
Order Code:
ZT1251255S
£55.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£55.99
0%
5 +
£53.75
4%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
55.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-square-wide-mouth-large-ppco-bottle-with-closure-autoclavable-each/p/ZT1251255S
Add to quotation
View all Bottles
Description
Square Wm Bottle Pp Nalgene
Tags:
#BulkDiscount
Specifications
Specifications for Nalgene Square Wide-Mouth Large PPCO Bottle with Closure: Autoclavable EACH
Material
PPCO
Pack Size
Each
Product Code
2122-0010
Colour
Natural
Capacity
4000ml
Pack Quantity
1
Product Type
Plastic Bottles
Cap Colour
Natural
Dimensions (Diameter x H)
142 x 282mm
Closure Size
100mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome