Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Nalgene Wide-Mouth PMP Bottles with Closure 500mL PK16
By Nalgene
Order Code:
ZT1250175S
£359.99
Inc VAT (20%)
£409.99
12% off
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/nalgene-wide-mouth-pmp-bottles-with-closure-500ml-pk16/p/ZT1250175S
Add to quotation
View all Bottles
Description
Bottles Nalgene 500 Ml
Tags:
#ReducedPrice
Specifications
Specifications for Nalgene Wide-Mouth PMP Bottles with Closure 500mL PK16
Material
PMP
Pack Size
16
Product Code
2107-0016
Colour
Transparent
Capacity
500ml
Pack Quantity
16
Product Type
Plastic Bottles
Dimensions (Diameter x H)
71 x 155mm
Cap Colour
Natural
Size
16
Closure Size
48mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome