Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Phenanthroline 100ml Dairy Testing EACH
By Sls Select
Order Code:
ZT1252856S
£69.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£69.99
0%
5 +
£66.49
5%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/phenanthroline-100ml-dairy-testing-each/p/ZT1252856S
Add to quotation
View all Bottles
Description
Phenanthroline 100ml Dairy Testing
Tags:
#BulkDiscount
Specifications
Specifications for Phenanthroline 100ml Dairy Testing EACH
Product Code
DAI1138
Pack Size
Each
Product Type
Milk Testing Reagents
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome