Plastic Aspirator - 10L 378mm Height/205mm Wide EACH

Order Code: ZT1269887S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

10 Litre Aspirator
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Plastic Aspirator - 10L 378mm Height/205mm Wide EACH
  • Material
    HDPE
  • Product Code
    PO23/02
  • Pack Size
    Each
  • Colour
    White
  • Capacity
    10000ml
  • Pack Quantity
    1
  • Product Type
    Plastic Bottles
  • Cap Colour
    Black
  • Dimensions (Diameter x H)
    205 x 378mm
  • Size
    Each