Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Powder Bottles 30ml Clear PK80
By Sls Select
Order Code:
ZT1256483S
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
42.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/powder-bottles-30ml-clear-pk80/p/ZT1256483S
Add to quotation
View all Bottles
Description
Powder Bottles 30ml Clear
Tags:
#BulkDiscount
Specifications
Specifications for Powder Bottles 30ml Clear PK80
Pack Size
80
Product Code
BP30C80
Colour
Transparent
Capacity
30ml
Pack Quantity
80
Product Type
Glass Bottles
Thread
R3/33
Dimensions (Diameter x H)
39 x 59mm
Size
80
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome