Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Pump for 5L Bottle 4ml Dose
By Valuex
Order Code:
ZT3523111S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Fri, 17th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/pump-for-5l-bottle-4ml-dose/p/ZT3523111S
Add to quotation
View all Bottles
Description
ValueX Trigger Pump for 5 Litre Bottles 4ml Dose HSP5438
Tags:
#BulkDiscount
Specifications
Specifications for Pump for 5L Bottle 4ml Dose
Form
Dosing Pump
Applications
Empty Bottle
Type
Cleaning Fluids
Dosage Amount
4ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome