Pyrex Reagent Glass Bottle 500ml Square PK10

Order Code: ZT1246872S

£179.99 Inc VAT (20%)


Description

Pyrex Reagent Bottle 500ml Square
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Pyrex Reagent Glass Bottle 500ml Square PK10
  • Product Code
    1520/08D
  • Pack Size
    10
  • Colour
    Transparent
  • Capacity
    500ml
  • Pack Quantity
    10
  • Product Type
    Glass Bottles
  • Thread
    GL 45
  • Size
    10
  • Dimensions (Diameter x H)
    78 x 181mm
  • Cap Colour
    Blue