Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Quickfit Dreschel Bottle 250ml EACH
By Quickfit
Order Code:
ZT1272716S
£79.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£79.99
0%
5 +
£76.79
4%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/quickfit-dreschel-bottle-250ml-each/p/ZT1272716S
Add to quotation
View all Bottles
Description
Quickfit Dreschel Bottle 250ml
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Quickfit Dreschel Bottle 250ml EACH
Product Code
QMF293250
Pack Size
Each
Product Type
Specialist Quickfit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome