Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Reagent Bottle Amber 1L - Pack of 10
By Simax
Order Code:
ZT2903076S
£239.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
239.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/reagent-bottle-amber-1l-pack-of-10/p/ZT2903076S
Add to quotation
View all Bottles
Description
SIMAX Reagent Bottle Amber 1L BOT64302
Specifications
Specifications for Reagent Bottle Amber 1L - Pack of 10
Product Code
BOT64302
Pack Size
10
Colour
Amber
Capacity
1000ml
Pack Quantity
10
Product Type
Glass Bottles
Dimensions (Diameter x H)
107 x 199mm
Cap Colour
Black
Size
10
Stopper Size
29/32
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome