Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Reagent Bottle Amber 500ml - Pack of 10
By Simax
Order Code:
ZT2902870S
£152.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
152.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/reagent-bottle-amber-500ml-pack-of-10/p/ZT2902870S
Add to quotation
View all Bottles
Description
SIMAX Reagent Bottle Amber 500ml BOT64282
Specifications
Specifications for Reagent Bottle Amber 500ml - Pack of 10
Product Code
BOT64282
Pack Size
10
Colour
Amber
Capacity
500ml
Pack Quantity
10
Product Type
Glass Bottles
Cap Colour
Black
Dimensions (Diameter x H)
85 x 163mm
Stopper Size
24/29
Size
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome