Redi-pak narrow-mouth bottlesclear250m l 24-400 pp cap/teflon liner (1pk=12)

Order Code: ZT1280133S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.195%


Description

Wheaton narrow mouth bottles with caps, capacity 8 oz (250 mL), clear, white polypropylene cap, PTFE flat liner PK12

Specifications for Redi-pak narrow-mouth bottlesclear250m l 24-400 pp cap/teflon liner (1pk=12)
  • Pack Size
    12
  • Product Code
    Z263036-1PAK
  • Colour
    Transparent
  • Capacity
    250ml
  • Pack Quantity
    12
  • Product Type
    Glass Bottles
  • Hazard Class
    3
  • Cap Colour
    White
  • Dimensions (Diameter x H)
    60 x 136mm
  • UN Number
    3295
  • Size
    12
  • Thread
    24-400

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome