Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Redox Standard 600mV at 25C 500ML
By Reagecon
Order Code:
ZT1271090S
£83.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£83.99
0%
5 +
£79.79
5%
1
Add to basket
Get it by
Mon, 10th Mar
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/redox-standard-600mv-at-25c-500ml/p/ZT1271090S
Add to quotation
View all Bottles
Description
Redox Std 600mV at 25C
Tags:
#BulkDiscount
Specifications
Specifications for Redox Standard 600mV at 25C 500ML
Product Type
Standard Solution
Capacity
500ML