Round Clear Pet Bottles 250ml Pack 55 Bottles

Round Clear Pet Bottles 250ml Pack 55 Bottles

Order Code: ZT2428162S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.317%


Description

JanSan Round Clear Pet Bottles 250ml is a clear bottle with a standard 24/410 neck, made from PET plastic. The classic look is just as at home in a contemporary look as a classic apothecary setting. The bottles are high quality with an excellent finish. PET Plastic has a look like glass which will enhance the look of your products. We use pet plastic throughout our plastic bottle range.
Product Features - Clear Plastic Bottle Boston Usage - Bath and Shower Lotions - Bath Oils - Personal Care - Hand Soaps - Carrier Oils - Aromatherapy Blends - H:125mm D:57mm

See full description
Specifications for Round Clear Pet Bottles 250ml Pack 55 Bottles
  • Material
    Plastic
  • Colour
    Transparent
  • Product Type
    Pump Bottles
  • Size
    250ml