Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Screw-caps with aperture GL 25 PBT red aperture bore 15 mm PK10
By Duran
Order Code:
ZT1250420S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/screw-caps-with-aperture-gl-25-pbt-red-aperture-bore-15-mm-pk10/p/ZT1250420S
Add to quotation
View all Bottles
Description
Screw-caps with aperture GL 25 PBT red aperture bore 15 mm
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Screw-caps with aperture GL 25 PBT red aperture bore 15 mm PK10
Pack Size
10
Product Code
BOT1170
Product Type
Bottle Caps and Accessories
Thread
GL 25
Dimensions (Diameter x H)
33 x 23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome