Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Seal Ptfe 100mm Quickfit EACH
By Quickfit
Order Code:
ZT1272770S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/seal-ptfe-100mm-quickfit-each/p/ZT1272770S
Add to quotation
View all Bottles
Description
Seal Ptfe 100mm Quickfit
Tags:
#BulkDiscount
Specifications
Specifications for Seal Ptfe 100mm Quickfit EACH
Pack Size
Each
Product Code
QPS100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome