Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Simax Bell Jar Tubulated Borosilicate 200mm x 300mm height EACH
By Simax
Order Code:
ZT1264716S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/simax-bell-jar-tubulated-borosilicate-200mm-x-300mm-height-each/p/ZT1264716S
Add to quotation
View all Bottles
Description
Simax Bell Jar Tubulated Borosilicate 200mm x 300mm height
Specifications
Specifications for Simax Bell Jar Tubulated Borosilicate 200mm x 300mm height EACH
Material
Glass
Product Code
JAR2056
Pack Size
Each
Colour
Transparent
Pack Quantity
1
Product Type
Lab Jars
Sterility
Non-Sterile
Style
Bell Jar
Label
No
Dimensions (Diameter x H)
200 x 300mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome