Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Simplette Straws 177mm 3.6-3.7mm PK2000
By Seward
Order Code:
ZT1278679S
£94.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£94.99
0%
5 +
£91.19
4%
1
Add to basket
Get it by
Thu, 19th Dec
In Stock
GBP
94.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/simplette-straws-177mm-3-6-3-7mm-pk2000/p/ZT1278679S
Add to quotation
View all Bottles
Description
Simplette Straws 177mm 3.6-3.7mm
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Simplette Straws 177mm 3.6-3.7mm PK2000
Product Code
SOC3112
Pack Size
2000
Product Type
Straw Pipettes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome