Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
SLS Select Bottle WM LDPE 500ml PK6
By Sls Select
Order Code:
ZT1276350S
Capacity
*
500ml
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 - 19
£22.49
10%
20 +
£21.24
15%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/sls-select-bottle-wm-ldpe-500ml-pk6/p/ZT1276350S
Add to quotation
View all Bottles
Description
Select Bottle WM LDPE 500ml
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome