Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Tristel shot 500mL bottle
By Tristel
Order Code:
ZT1254797S
£10.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.49
0%
5 - 9
£10.07
4%
10 - 19
£9.65
8%
20 +
£9.23
12%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
10.49
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/tristel-shot-500ml-bottle/p/ZT1254797S
Add to quotation
View all Bottles
Description
Tristel SHOT 500mL Bottle with Traceability Label (capsule/dosing head sold separately) EACH
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Tristel shot 500mL bottle
Product Code
CLE2026
Pack Size
Each
Capacity
500ml
Pack Quantity
1
Product Type
Plastic Bottles
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome