Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Vacutainer SST 3.5ml Gold PK100
By Vacutainer
Order Code:
ZT1278717S
Copy
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£50.75
6%
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/vacutainer-sst-3-5ml-gold-pk100/p/ZT1278717S
Add to quotation
View all Bottles
Description
Vacutainer SST 3.5ml Gold
Tags:
#BulkDiscount
Specifications
Specifications for Vacutainer SST 3.5ml Gold PK100
Product Code
VS367956
Pack Size
100
Product Type
Sample Containers