Vacuum Chamber Pc 170X237

Order Code: ZT1250894S

£459.99 Inc VAT (20%)


Description

Nalgene Vacuum Chamber Transparent PC Bell Jar, Gasketed White Polycarbonate Vacuum Plate, 4.7L, 237x170mm (H x Diam) PK2

Specifications for Vacuum Chamber Pc 170X237
  • Material
    Polycarbonate
  • Product Code
    5305-0609
  • Pack Size
    2
  • Colour
    Transparent
  • Capacity
    4700ml
  • Pack Quantity
    2
  • Product Type
    Lab Jars
  • Label
    No
  • Sterility
    Non-Sterile
  • Size
    2
  • Style
    Bell Jar
  • Dimensions (Diameter x H)
    170 x 237mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome