Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Vial Glass Amber 40ml + 0.5ml 0.5M H2SO4 White Cap - Pack of 100
By AURORA SCIENTIFIC
Order Code:
ZT2902308S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/vial-glass-amber-40ml-%2B-0-5ml-0-5m-h2so4-white-cap-pack-of-100/p/ZT2902308S
Add to quotation
View all Bottles
Description
AURORA SCIENTIFIC Vial Glass Amber 40ml + 0.5ml 0.5M H2SO4 White Cap BOT1618
Specifications
Specifications for Vial Glass Amber 40ml + 0.5ml 0.5M H2SO4 White Cap - Pack of 100
Product Code
BOT1618
Pack Size
130
Colour
Amber
Capacity
40ml
Pack Quantity
100
Product Type
Glass Bottles
Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome