Gold Ice Bucket 1.5L

Order Code: ZT4950590S

£22.99 Inc VAT (20%)


Description

Viners Gold Ice Bucket 1.5L The double wall ice bucket is indispensable for any entertainer at home. Keep your ice cold and insulated in this stylish ice container, ready to serve drinks on any occasion. This ice bucket with an insulating layer is designed to keep your ice cubes colder for hours. Fill it up with ice, use the detachable fold away carry handle to place it at your table and close the lid until you are ready to serve. Made from fine quality steel, our 1.5 litre ice bucket is strong, corrosive resistant and has a gold colour finish. Hand washing only and avoid abrasive sponges. Wash before first use Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Gold Ice Bucket 1.5L
  • Product Type
    Ice Bucket
  • Volume
    1.5L
  • Material
    Steel