0
1

Ice Pan Mini 1L Lime Green

Order Code: ZT1246692S

£109.99 Inc VAT (20%)


Description

Ice pan mini 1L lime green
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Ice Pan Mini 1L Lime Green
  • Material
    Ethylene-vinyl acetate
  • Product Code
    432119
  • Pack Size
    Each
  • Colour
    Green
  • Capacity
    1L
  • Style
    Pan
  • Shape
    Rectangular
  • Product Type
    Ice Buckets
  • Dimensions (W x D x H)
    159 x 159 x 95mm
  • Size
    Each
  • Minimum Temperature
    196°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome