Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
/
Laboratory Supplies
/
Labware
/
Buckets
Magic Touch 2 Ice Bucket With Lidcapacity 4.0 L Green Pack of 1 EA
By Sigma Aldrich
Order Code:
ZT2900933S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Add to quotation
View all Buckets
Description
SIGMA ALDRICH Magic Touch 2 ice bucket with lidcapacity 4.0 L green pack of 1 ea BAM168074004-1EA
Specifications
Specifications for Magic Touch 2 Ice Bucket With Lidcapacity 4.0 L Green Pack of 1 EA
Product Code
BAM168074004-1EA
Pack Size
Each
Colour
Green
Material
Urethane
Capacity
4L
Style
Bucket
Shape
Circular
Product Type
Ice Buckets
Minimum Temperature
196°C
Dimensions (H x Diameter)
212 x 268mm
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome