Silver Champagne Bucket 4L

Silver Champagne Bucket 4L

Order Code: ZT4950276SCopy

£10.29 Inc VAT (20%)


Description

Viners Silver Champagne Bucket 4L Our ice bucket for champagne or chilled wine is indispensable for any entertainer at home. Keep your bottle cold at the table by filling with ice, to make any occasion a little more special. This Viners Champagne Bucket has a 4 litre capacity and is suitable for all bottle shapes. The single wall bucket has two ring handles Made from fine quality stainless steel, our ice bucket is strong with a brushed finish that won't scuff easily or tarnish. Hand wash only without using abrasive sponges. Wash before first use Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Silver Champagne Bucket 4L
  • Capacity
    4L
  • Product Type
    Champagne Bucket
  • Material
    Stainless Steel