Silver Ice Bucket 1L

Order Code: ZT4950355S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.554%


Description

Viners Silver Ice Bucket 1L Our small ice bucket is an indispensable barware tool for any entertainer or home. Keep your ice cold and contained in this stylish ice container, ready to serve drinks on any occasion. This Viners Ice Bucket has a 1 litre capacity and is suitable for small bottles, moving easily to your table to refresh drinks, or storing fresh-cut fruit. The single wall bucket comes with 2 carry handles Made from fine quality stainless steel, our ice bucket is strong with a brushed finish that won't scuff easily or tarnish. Hand wash only without using abrasive sponges Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Silver Ice Bucket 1L
  • Capacity
    1L
  • Colour
    Silver
  • Product Type
    Ice Bucket
  • Material
    Stainless Steel