Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Buckets
True North Cool Container 1L Pan Emerald EACH
By Heathrow
Order Code:
ZT1259252S
£142.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
142.99
https://www.zoro.co.uk/shop/laboratory-equipment/buckets/true-north-cool-container-1l-pan-emerald-each/p/ZT1259252S
Add to quotation
View all Buckets
Description
True North Cool Container 1L Pan Emerald
Specifications
Specifications for True North Cool Container 1L Pan Emerald EACH
Material
Polyurethane
Product Code
ICE1102
Pack Size
Each
Colour
Green
Capacity
1L
Style
Pan
Shape
Rectangular
Product Type
Ice Buckets
Size
Each
Minimum Temperature
80°C
Dimensions (W x D x H)
195.5 x 267 x 114mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome