Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Buckets
True North Cool Container 4L Bucket Onyx EACH
By Heathrow
Order Code:
ZT1259168S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/laboratory-equipment/buckets/true-north-cool-container-4l-bucket-onyx-each/p/ZT1259168S
Add to quotation
View all Buckets
Description
True North Cool Container 4L Bucket Onyx
Specifications
Specifications for True North Cool Container 4L Bucket Onyx EACH
Material
Polyurethane
Product Code
ICE1100
Pack Size
Each
Colour
Black
Capacity
4L
Style
Bucket
Shape
Circular
Product Type
Ice Buckets
Dimensions (H x Diameter)
234 x 181mm
Minimum Temperature
80°C
Size
Each
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome