Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Buckets
True North Cool Container 4L Pan Arctic Blue EACH
By Heathrow
Order Code:
ZT1259214S
£219.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 21st Jan
In Stock
GBP
219.99
https://www.zoro.co.uk/shop/laboratory-equipment/buckets/true-north-cool-container-4l-pan-arctic-blue-each/p/ZT1259214S
Add to quotation
View all Buckets
Description
True North Cool Container 4L Pan Arctic Blue
Specifications
Specifications for True North Cool Container 4L Pan Arctic Blue EACH
Material
Polyurethane
Product Code
ICE1104
Pack Size
Each
Colour
Blue
Capacity
4L
Style
Pan
Shape
Rectangular
Product Type
Ice Buckets
Dimensions (W x D x H)
254 x 381 x 140mm
Size
Each
Minimum Temperature
80°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome